Zoro Homepage

Push-Fit Wye Fitting, Black, Rigid

  • Mfr # KRU08-00

  • Zoro # G616245748


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Fitting Shape
Wye Union
Color
Black
Overall Length
42 1/2 mm
Standards
RoHS
Material Grade
C3604BD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRU08-00
Zoro #
G616245748
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
42 1/2 mm
Fitting Side 2 Tube Outer Diameter
15 3/16 mm
Fitting Side 1 Tube Outer Diameter
15 3/16 mm

Details

Fitting Shape
Wye Union
Item
Fitting, Union Y
Color
Black
Standards
RoHS
Material Grade
C3604BD
Release Type
Collet
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Connector Type
Union
Series
KR
Operating Temperature - Minimum
-5 Degrees C
Resistance Properties
Flame-Resistant
Operating Temperature - Maximum
60 Degrees C
Compatible Tube Material
Polyurethane, Nylon
System of Measurement
Metric
Operating Pressure - Maximum
1 MPa
For Media Type
Air

Description

Push-Fit Wye Fitting, Application Pneumatics, Color Black, Material Grade C3604BD, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 42 1/2 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.