Zoro Homepage

Push-Fit Wye Fitting, Black, Rigid

  • Mfr # KRU10-00

  • Zoro # G916245806


product price: $9.69
/ea

Key Features

Overall Length
48 mm
Fitting Shape
Wye Union
Color
Black
Standards
RoHS
Operating Temperature - Minimum
-5 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRU10-00
Zoro #
G916245806
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
48 mm
Fitting Side 2 Tube Outer Diameter
18 1/2 mm
Fitting Side 1 Tube Outer Diameter
18 1/2 mm

Details

Fitting Shape
Wye Union
Color
Black
Standards
RoHS
Item
Fitting, Union Y
Operating Temperature - Minimum
-5 Degrees C
Compatible Tube Material
Polyurethane, Nylon
For Media Type
Air
Series
KR
Material Grade
C3604BD
System of Measurement
Metric
Resistance Properties
Flame-Resistant
Operating Temperature - Maximum
60 Degrees C
Connector Type
Union
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Release Type
Collet
Operating Pressure - Maximum
1 MPa

Description

Push-Fit Wye Fitting, Application Pneumatics, Color Black, Material Grade C3604BD, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 48 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.