Push-Fit Wye Fitting, Black, Rigid
Mfr # KRU12-00
Zoro # G616245755
product price: $11.99
/eaKey Features
Overall Length
51 3/16 mm
Fitting Shape
Wye Union
Color
Black
Standards
RoHS
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRU12-00
Zoro #
G616245755
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
51 3/16 mm
Fitting Side 1 Tube Outer Diameter
20 29/32 mm
Fitting Side 2 Tube Outer Diameter
20 29/32 mm
Details
Fitting Shape
Wye Union
Color
Black
Standards
RoHS
Item
Fitting, Union Y
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
For Media Type
Air
System of Measurement
Metric
Release Type
Collet
Operating Temperature - Minimum
-5 Degrees C
Operating Temperature - Maximum
60 Degrees C
Series
KR
Connector Type
Union
Material Grade
C3604BD
Operating Pressure - Maximum
1 MPa
Resistance Properties
Flame-Resistant
Compatible Tube Material
Polyurethane, Nylon
Description
Push-Fit Wye Fitting, Application Pneumatics, Color Black, Material Grade C3604BD, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 51 3/16 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material Polyurethane, Nylon
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.