Shop SMC

Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x MBSPT, 1/2 in Tube OD, 1/4 in Pipe Size

  • Mfr # KQ2U13-02AS
  • Zoro # G5049886

product price: 
$
7.79
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Tube Size
1/2 in
Standards
RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KQ2U13-02AS
Zoro #
G5049886
UPC #
-
Country of Origin
Singapore
Item
Push-Fit Wye Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Wye
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Wyes
Maximum Operating Pressure
145 psi
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Minimum Operating Temperature
41 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Fitting Side C Connection Type
MBSPT
Fitting Side B Connection Type
Push-to-Connect
Finish
Fluoro Coated
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
140 Degrees F
Fitting Side 3 Connection Type
BSPT
Fitting Side 1 Connection Type
Tube
Fitting Side 2 Connection Type
Tube
Thread Sealant Type
PTFE
Connector Type
Adapter
Operating Temperature - Minimum
41 Degrees F
Fitting Side 4 Connection Type
NPT
For Media Type
Air, Non-Potable Water
Wire Color
White

Dimensions

Tube Size
1/2 in
Pipe Size
1/4 in
Hex Head Size
21 mm
Overall Length
53 13/32 mm
Fitting Side C Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 4 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Wire Rope Length
53 13/32 mm
Length
53 13/32 mm

Description

The SMC - KQ2U13-02AS is a type of fitting for push-on hoses, commonly used across various industries demanding tube connections. These fittings are specifically devised for streamlined installation and removal, needing minimal manual effort or tools. This versatile item aims to support productivity and utility, although results may vary based on the application, given its user-friendly design.

Key Features:

  • Made of stainless steel, which is generally corrosion-resistant; the lifespan, however, varies based on usage and environmental conditions.
  • The integrated release ring is meticulously designed for potential ease of tube disconnection.
  • Compact design intended for facilitating installation in limited spaces, with potential for easier transport.
  • The fitting size of 1/2" correlates with standard hoses and tubing compatibility.
  • Designed to accommodate certain pressure ranges as specified by the manufacturer.
  • The product is designed to operate within specified temperature ranges, highlighting its adaptability to different working conditions.
  • Designed for tool-free connection and disconnection; it's important to note that convenience and efficiency may vary based on user experience and application.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.