Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x MBSPT, 3/8 in Tube OD, 1/4 in Pipe Size

  • Mfr # KQ2U11-02AS

  • Zoro # G5048452


product price:  $2.99
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Tube Size
3/8 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KQ2U11-02AS
Zoro #
G5048452
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3/8 in
Pipe Size
1/4 in
Hex Head Size
17 mm
Overall Length
48 19/32 mm
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Pipe Size
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 3 Pipe Size
1/4 in
Fitting Side 4 Pipe Size
3/8 in

Details

Item
Push-Fit Wye Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Wye
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Wyes
Fitting Side C Connection Type
MBSPT
Maximum Operating Temperature
140 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
System of Measurement
Imperial
Minimum Operating Temperature
41 Degrees F
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Finish
Fluoro Coated
Operating Temperature - Minimum
41 Degrees F
Fitting Side 3 Connection Type
BSPT
Fitting Side 2 Connection Type
Tube
Fitting Side 4 Connection Type
NPT
Connector Type
Adapter
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
140 Degrees F
Thread Sealant Type
PTFE
Fitting Side 1 Connection Type
Tube
For Media Type
Air, Non-Potable Water

Description

The SMC - KQ2U11-02AS is part of the "Push-On Hose Fittings" category, designed for use with hose connections. This product piece serves as a reliable conduit interface, playing a significant role in fluid dynamics for industrial systems. Its versatility and precision make it an essential component for various pipe and hose configurations.

Key Features:

  • Manufactured by SMC, a leading pneumatics and automation solution provider, which ensures its credibility and quality.
  • Part of the KQ2 series, indicating its compatibility with a standardized range of fittings.
  • Designed for use with connection applications that may reduce the likelihood of disconnections.
  • With its specific design, it can be installed and removed as part of system setup and maintenance.
  • This model's code (KQ2U11-02AS) is significant as it signifies specific dimensions and configuration types to ensure a precise fit and optimal integration with other hose components.
  • Made with materials for use in industrial conditions.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.