Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x MBSPT, 8mm Tube OD, 3/8 in Pipe Size

  • Mfr # KQ2U08-03AS

  • Zoro # G5048425


product price:  $5.59
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Tube Size
8mm
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KQ2U08-03AS
Zoro #
G5048425
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
8mm
Pipe Size
3/8 in
Hex Head Size
17 mm
Overall Length
46 1/2 mm
Fitting Side C Pipe Size
3/8 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 3 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 4 Pipe Size
8 mm

Details

Item
Push-Fit Wye Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x MBSPT
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Wye
Color
White
Fittings Sub-Category
Wyes
Body Material
Polybutylene Terephthalate
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Side C Connection Type
MBSPT
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial/Metric
Maximum Operating Temperature
140 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
145 psi
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Fitting Side 1 Connection Type
Tube
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
41 Degrees F
Connector Type
Adapter
Thread Sealant Type
PTFE
For Media Type
Air, Non-Potable Water
Fitting Side 3 Connection Type
BSPT
Fitting Side 2 Connection Type
Tube
Fitting Side 4 Connection Type
NPT
Finish
Fluoro Coated

Description

The SMC - KQ2U08-03AS is a Push-on Hose fitting that is often used within pneumatic applications. Designed for versatility, this fitting can be connected and disconnected from a tube by simply pushing it on or off. It features a one-touch mechanism that aims to make connections quicker, which may enhance productivity in industrial environments. Additionally, its stated operational temperature range is broad, spanning from -5 to 60 degrees Celsius, potentially meeting diverse operational needs.

Key Features:

  • Fitting Type: Push-on hose fitting – this explains the simple connection method of pushing the fitting onto the tube.
  • Connection Type: Tube to Universal Male – Indicates that the fitting connects a tube to a universally compatible male-threaded connection point.
  • Material: Plastic – denotes the substance the fitting is made from; typically offers lightweight, corrosion-resistant, and cost-effective advantages.
  • Capable of operating in temperature conditions ranging from -5 to 60 degrees Celsius – indicating its ability to function within varied settings.
  • The fitting has a tube size of 8mm and a thread size of R3/8 making it compatible with corresponding equipment.
  • It is specified for use with either air or water, providing potential versatility based on application requirements.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.