Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Metric, 4mm Tube OD, 5 mm Pipe Size

  • Mfr # KQ2U04-M5A

  • Zoro # G5048242


product price:  $3.59
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Metric
Application
Air, Non-Potable Water
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2U04-M5A
Zoro #
G5048242
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Pipe Size
5 mm
Hex Head Size
10 mm
Overall Length
33 29/32 mm
Fitting Side C Pipe Size
5 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Fitting Side 3 Pipe Size
5 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 4 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Wye Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Metric
Application
Air, Non-Potable Water
Standards
RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Wye
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Wyes
Color
White
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
Fitting Side C Connection Type
Metric
Fitting Side B Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Brass, Polybutylene Terephthalate, Polypropylene
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Minimum Operating Temperature
41 Degrees F
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Metric
Operating Temperature - Minimum
41 Degrees F
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
140 Degrees F
For Media Type
Air, Non-Potable Water
Fitting Side 3 Connection Type
Metric
Operating Pressure - Maximum
145 psi
Fitting Side 4 Connection Type
Push-to-Connect
Connector Type
Adapter
Finish
Fluoro Coated
Fitting Side 1 Connection Type
Tube

Description

Push-Fit Wye Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Metric, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side C Pipe Size 5 mm, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Fitting Material Brass, Polybutylene Terephthalate, Polypropylene

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.