Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 3/16 in x 1/4 in Tube OD

  • Mfr # KQ2U05-07A

  • Zoro # G5082341


product price:  $5.19
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
3/16 in x 1/4 in
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KQ2U05-07A
Zoro #
G5082341
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
3/16 in x 1/4 in
Overall Length
30 19/32 mm
Fitting Side B Tube Outer Diameter
3/16 in
Fitting Side A Tube Outer Diameter
3/16 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side 4 Tube Outer Diameter
3/16 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/16 in
Fitting Side 2 Tube Outer Diameter
3/16 in

Details

Item
Push-Fit Wye Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Wye
Fittings Sub-Category
Wyes
Body Material
Polybutylene Terephthalate
Color
White
Fitting Side B Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Fitting Side C Connection Type
Push-to-Connect
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 psi
System of Measurement
Imperial
Minimum Operating Temperature
41 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Polybutylene Terephthalate
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
41 Degrees F
Connector Type
Reducer, Union
Finish
Fluoro Coated
Operating Pressure - Maximum
145 psi
Fitting Side 4 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Tube
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
Tube
Fitting Side 3 Connection Type
Tube

Description

The SMC - KQ2U05-07A is a component categorized under "Push On Hose Fittings". Manufactured for exact fitting, this product is primarily used in industrial settings for the efficient passage of liquids or gases. It's designed for push-on application methods and is intended to provide a secure connection.

Key Features:

  • Designed as a Union Straight - This highlights the product's purpose, which is to connect two hoses in a straight line.
  • Tube Size: 5/16 in - This is a measure of the inner diameter of the hose or tube it is compatible with.
  • Investment Cast Body material – This is a manufacturing process used for this product, intended to enhance durability.
  • Operating pressure range: 0 - 1 MPa - This describes the range of pressure the fitting is specified to handle.
  • Applicable tubing material: Nylon, Soft nylon, Polyurethane - These materials showcase the fitting's compatibility, offering versatility in usage.
  • Operating Temperature Range: -5 to 60 °C - This indicates the temperature range within which the product is intended to function.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.