Shop SMC

Push-Fit Wye Fitting, Push-to-Connect x Push-to-Connect x Push-to-Connect, 5/16 in x 1/2 in Tube OD

  • Mfr # KQ2U09-13A
  • Zoro # G5000195

product price: 
$
6.99
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Tube Size
5/16 in x 1/2 in
Standards
RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KQ2U09-13A
Zoro #
G5000195
UPC #
-
Country of Origin
Singapore
Item
Push-Fit Wye Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x Push-to-Connect x Push-to-Connect
Standards
RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Wye
Body Material
Polybutylene Terephthalate
Color
White
Fittings Sub-Category
Wyes
Fitting Side B Connection Type
Push-to-Connect
System of Measurement
Imperial
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Fitting Material
Polybutylene Terephthalate
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
41 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Fitting Side 4 Connection Type
Push-to-Connect
Finish
Fluoro Coated
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water
Operating Temperature - Maximum
140 Degrees F
Connector Type
Reducer
Operating Temperature - Minimum
41 Degrees F
Wire Color
White

Dimensions

Tube Size
5/16 in x 1/2 in
Overall Length
38 11/16 mm
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side A Tube Outer Diameter
5/16 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
5/16 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Wire Rope Length
38 11/16 mm
Length
38 11/16 mm

Description

Push-Fit Wye Fitting, Application Air, Non-Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Polybutylene Terephthalate

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.