Push-Fit Wye Fitting, White, Rigid
Mfr # KPU08-00
Zoro # G816245623
product price: $11.19
/eaKey Features
Overall Length
46 11/16 mm
Fitting Shape
Wye Union
Standards
RoHS
Operating Temperature - Maximum
80 Degrees C
For Media Type
Air, Non-Potable Water, Gases
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPU08-00
Zoro #
G816245623
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
46 11/16 mm
Fitting Side 3 Tube Outer Diameter
15 3/16 mm
Fitting Side 1 Tube Outer Diameter
15 3/16 mm
Fitting Side 2 Tube Outer Diameter
15 3/16 mm
Details
Item
Fitting, Union Y
Fitting Shape
Wye Union
Standards
RoHS
Operating Temperature - Maximum
80 Degrees C
For Media Type
Air, Non-Potable Water, Gases
Series
KP
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Operating Pressure - Maximum
1 MPa
Operating Temperature - Minimum
-20 Degrees C
System of Measurement
Metric
Connector Type
Union
Description
Push-Fit Wye Fitting, Application Pneumatics, Color White, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 46 11/16 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.