Zoro Homepage

Push-Fit Wye Fitting, White, Rigid

  • Mfr # KPU10-00

  • Zoro # G816245739


product price: $13.19
/ea

Key Features

Overall Length
52 mm
Standards
RoHS
Fitting Shape
Wye Union
Fitting Side 3 Tube Outer Diameter
18 1/2 mm
Operating Temperature - Minimum
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPU10-00
Zoro #
G816245739
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
52 mm
Fitting Side 3 Tube Outer Diameter
18 1/2 mm
Fitting Side 1 Tube Outer Diameter
18 1/2 mm
Fitting Side 2 Tube Outer Diameter
18 1/2 mm

Details

Item
Fitting, Union Y
Standards
RoHS
Fitting Shape
Wye Union
Operating Temperature - Minimum
-20 Degrees C
For Media Type
Air, Non-Potable Water, Gases
Operating Temperature - Maximum
80 Degrees C
System of Measurement
Metric
Compatible Tube Material
PFA, Polyolefin, Polyurethane
Connector Type
Union
Operating Pressure - Maximum
1 MPa
Series
KP

Description

Push-Fit Wye Fitting, Application Pneumatics, Color White, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 52 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material PFA, Polyolefin, Polyurethane

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.