Push-Fit Wye Fitting, White, Rigid
Mfr # KQ2X08-10A
Zoro # G016245133
product price: $4.49
/eaSold in multiples of 3 for $13.47
Key Features
Fitting Shape
Wye
Standards
RoHS
Overall Length
54 13/16 mm
Operating Pressure - Maximum
1 MPa
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KQ2X08-10A
Zoro #
G016245133
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
54 13/16 mm
Fitting Side 3 Tube Outer Diameter
15 29/32 mm
Fitting Side 1 Tube Outer Diameter
13 3/16 mm
Fitting Side 2 Tube Outer Diameter
13 3/16 mm
Details
Fitting Shape
Wye
Standards
RoHS
Item
Fitting, Diff Dia Pilug-In Y
Operating Pressure - Maximum
1 MPa
System of Measurement
Metric
Operating Temperature - Minimum
-5 Degrees C
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane
Series
KQ2
Operating Temperature - Maximum
60 Degrees C
Release Type
Collet
Description
Push-Fit Wye Fitting, Application Pneumatics, Color White, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Material Polybutylene Terephthalate, Overall Length 54 13/16 mm, Standards RoHS, Compatible Copper Tube Size Not Applicable, Compatible Copper Tube Type Not Applicable, Compatible Tube Material FEP, Nylon, PFA, Polyurethane
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.