Zoro Homepage

REAR CLEVIS PIVOT BRACKET

  • Mfr # CQ-C020

  • Zoro # G614534066


product price: $10.29
/ea

Key Features

Mount Type
Clevis, Pivot Bracket
Series
CQ
Overall Length
35 mm
Body Material
Carbon Steel
Overall Width
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ-C020
Zoro #
G614534066
UPC #
-
Country of Origin
China

Dimensions

Overall Length
35 mm
Overall Width
35 mm
Mount Hole Center-to-Center Length
25.5 mm
Thread Size
M6 x 12
For Bore Diameter
20 mm
Mount Hole Center-to-Center Width
25.5 mm

Details

Mount Type
Clevis, Pivot Bracket
Item
Mounting Pivot Bracket
Series
CQ
Body Material
Carbon Steel
Standards
RoHS Compliant
Mount Location
Rear
System of Measurement
Metric
Product Type
Mounting Pivot Bracket
Compatible with Series
CQ2

Description

Mounting Pivot Bracket, Mount Type Clevis, Pivot Bracket, Mount Location Rear, For Bore Diameter 20 mm, Body Material Carbon Steel, Overall Length 35 mm, Mount Hole Center-to-Center Width 25.5 mm, Overall Width 35 mm, Compatible with Series CQ2, Mount Hole Center-to-Center Length 25.5 mm, Thread Size M6 x 12, Product Type Mounting Pivot Bracket, Standards RoHS Compliant, Series CQ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.