Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REAR CLEVIS PIVOT BRACKET

  • Mfr # CQ-C032

  • Zoro # G014534079


product price: $11.69
/ea

Key Features

Mount Type
Clevis, Pivot Bracket
Series
CQ
Overall Length
45 mm
Standards
RoHS Compliant
Thread Size
M6 x 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CQ-C032
Zoro #
G014534079
UPC #
-
Country of Origin
China

Dimensions

Overall Length
45 mm
Thread Size
M6 x 12
Mount Hole Center-to-Center Width
34 mm
Overall Width
45 mm
Mount Hole Center-to-Center Length
34 mm
For Bore Diameter
32 mm

Details

Mount Type
Clevis, Pivot Bracket
Item
Mounting Pivot Bracket
Series
CQ
Standards
RoHS Compliant
Mount Location
Rear
System of Measurement
Metric
Product Type
Mounting Pivot Bracket
Compatible with Series
CQ2
Body Material
Carbon Steel

Description

Mounting Pivot Bracket, Mount Type Clevis, Pivot Bracket, Mount Location Rear, For Bore Diameter 32 mm, Body Material Carbon Steel, Overall Length 45 mm, Mount Hole Center-to-Center Width 34 mm, Overall Width 45 mm, Compatible with Series CQ2, Mount Hole Center-to-Center Length 34 mm, Thread Size M6 x 12, Product Type Mounting Pivot Bracket, Standards RoHS Compliant, Series CQ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.