Zoro Homepage

REAR CLEVIS PIVOT BRACKET

  • Mfr # CQ-C040

  • Zoro # G815377905


product price: $13.19
/ea

Key Features

Mount Type
Clevis, Pivot Bracket
Overall Length
52 mm
Mount Hole Center-to-Center Width
40 mm
Body Material
Carbon Steel
Thread Size
M6 x 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ-C040
Zoro #
G815377905
UPC #
-
Country of Origin
China

Dimensions

Overall Length
52 mm
Mount Hole Center-to-Center Width
40 mm
Thread Size
M6 x 14
Mount Hole Center-to-Center Length
40 mm
For Bore Diameter
40 mm
Overall Width
52 mm

Details

Mount Type
Clevis, Pivot Bracket
Item
Mounting Pivot Bracket
Body Material
Carbon Steel
Mount Location
Rear
Standards
RoHS Compliant
Series
CQ
Product Type
Mounting Pivot Bracket
Compatible with Series
CQ2
System of Measurement
Metric

Description

Mounting Pivot Bracket, Mount Type Clevis, Pivot Bracket, Mount Location Rear, For Bore Diameter 40 mm, Body Material Carbon Steel, Overall Length 52 mm, Mount Hole Center-to-Center Width 40 mm, Overall Width 52 mm, Compatible with Series CQ2, Mount Hole Center-to-Center Length 40 mm, Thread Size M6 x 14, Product Type Mounting Pivot Bracket, Standards RoHS Compliant, Series CQ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.