Zoro Homepage

REAR CLEVIS PIVOT BRACKET

  • Mfr # CQ-C050

  • Zoro # G015377873


product price: $14.69
/ea

Key Features

Mount Type
Clevis, Pivot Bracket
Body Material
Carbon Steel
For Bore Diameter
50 mm
Compatible with Series
CQ2
Mount Hole Center-to-Center Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ-C050
Zoro #
G015377873
UPC #
-
Country of Origin
China

Dimensions

For Bore Diameter
50 mm
Mount Hole Center-to-Center Width
50 mm
Mount Hole Center-to-Center Length
50 mm
Thread Size
M8 x 16
Overall Width
64 mm
Overall Length
64 mm

Details

Mount Type
Clevis, Pivot Bracket
Item
Mounting Pivot Bracket
Body Material
Carbon Steel
Compatible with Series
CQ2
Series
CQ
Mount Location
Rear
System of Measurement
Metric
Product Type
Mounting Pivot Bracket

Description

Mounting Pivot Bracket, Mount Type Clevis, Pivot Bracket, Mount Location Rear, For Bore Diameter 50 mm, Body Material Carbon Steel, Overall Length 64 mm, Mount Hole Center-to-Center Width 50 mm, Overall Width 64 mm, Compatible with Series CQ2, Mount Hole Center-to-Center Length 50 mm, Thread Size M8 x 16, Product Type Mounting Pivot Bracket, Series CQ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.