Zoro Homepage

REAR CLEVIS PIVOT BRACKET

  • Mfr # CQ-C063

  • Zoro # G414534068


product price: $18.99
/ea

Key Features

Mount Type
Clevis, Pivot Bracket
Overall Length
77 mm
Series
CQ
Compatible with Series
CQ2
Mount Hole Center-to-Center Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ-C063
Zoro #
G414534068
UPC #
-
Country of Origin
China

Dimensions

Overall Length
77 mm
Mount Hole Center-to-Center Length
60 mm
Overall Width
77 mm
Thread Size
M10 x 20
Mount Hole Center-to-Center Width
60 mm
For Bore Diameter
63 mm

Details

Mount Type
Clevis, Pivot Bracket
Item
Mounting Pivot Bracket
Series
CQ
Compatible with Series
CQ2
System of Measurement
Metric
Body Material
Carbon Steel
Mount Location
Rear
Product Type
Mounting Pivot Bracket

Description

Mounting Pivot Bracket, Mount Type Clevis, Pivot Bracket, Mount Location Rear, For Bore Diameter 63 mm, Body Material Carbon Steel, Overall Length 77 mm, Mount Hole Center-to-Center Width 60 mm, Overall Width 77 mm, Compatible with Series CQ2, Mount Hole Center-to-Center Length 60 mm, Thread Size M10 x 20, Product Type Mounting Pivot Bracket, Series CQ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.