Zoro Homepage

Rear Pivot Bracket, 20mm, 25mm Bore

  • Mfr # CG-E020SUS

  • Zoro # G314533963


product price: $10.15
/ea

Key Features

Mount Type
Flange, Foot
Includes
Pin, Retaining Rings
Series
CG5
Overall Length
56.5 mm
Weight
0.18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-E020SUS
Zoro #
G314533963
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56.5 mm
Mount Hole Center-to-Center Width
16 mm
For Bore Diameter
20 mm
Mount Hole Center-to-Center Length
42 mm
Overall Width
30 mm

Details

Mount Type
Flange, Foot
Item
Mounting Bracket
Includes
Pin, Retaining Rings
Series
CG5
Weight
0.18 lb
Compatible with Series
CG5
Compatible with Brand
SMC
System of Measurement
Metric
Body Material
Stainless Steel
Standards
RoHS Compliant
Product Type
Mounting Bracket

Description

Mounting Bracket, Mount Type Flange, Foot, For Bore Diameter 20 mm, Body Material Stainless Steel, Overall Length 56.5 mm, Mount Hole Center-to-Center Width 16 mm, Overall Width 30 mm, Compatible with Grainger Part Number 5VGN6, 5VGN7, 5VGN8, 5VGN9, 5VGP0, 5VGP1, 5VGP2, 5VGP3, 5VGP4, 5VGP5, 5VGP6, 5VGP7, 5VGP8, 5VGP9, 5VGR0, 5VGR1, 5VHF6, 5VHF7, 5VHF8, 5VHF9, 5VHG0, 5VHG1, 5VHG2, 5VHG3, 5VHG4, 5VHG5, 5VHG6, 5VHG7, 5VHG8, 5VHG9, 5VHH0, 5VHH1, Compatible with Brand SMC, Compatible with Series CG5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.