Zoro Homepage

Rear Pivot Bracket, 80mm, 100mm Bore

  • Mfr # CG-E080SUS

  • Zoro # G114534030


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Flange, Foot
Includes
Pin, Retaining Rings
Overall Length
144.5 mm
Series
CG5
For Bore Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-E080SUS
Zoro #
G114534030
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
144.5 mm
For Bore Diameter
80 mm
Mount Hole Center-to-Center Width
46 mm
Overall Width
80 mm
Mount Hole Center-to-Center Length
120 mm

Details

Mount Type
Flange, Foot
Item
Mounting Bracket
Includes
Pin, Retaining Rings
Series
CG5
Body Material
Stainless Steel
Compatible with Brand
SMC
System of Measurement
Metric
Weight
3.64 lb
Product Type
Mounting Bracket
Compatible with Series
CG5

Description

Mounting Bracket, Mount Type Flange, Foot, For Bore Diameter 80 mm, Body Material Stainless Steel, Overall Length 144.5 mm, Mount Hole Center-to-Center Width 46 mm, Overall Width 80 mm, Compatible with Grainger Part Number 5VGV8, 5VGV9, 5VGW0, 5VGW1, 5VGW2, 5VGW3, 5VGW4, 5VGW5, 5VGW6, 5VGW7, 5VGW8, 5VGW9, 5VGX0, 5VGX1, 5VGX2, 5VGX3, 5VGX4, 5VGX5, 5VHL8, 5VHL9, 5VHN0, 5VHN1, 5VHN2, 5VHN3, 5VHN4, 5VHN5, 5VHN6, 5VHN7, 5VHN8, 5VHN9, 5VHP0, 5VHP1, 5VHP2, 5VHP3, 5VHP4, 5VHP5, Compatible with Brand SMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.