Zoro Homepage

RECEIVING PIVOT BRACKET

  • Mfr # CG-025-24A

  • Zoro # G715377876


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Mount Type
Pivot Bracket
Compatible with Series
CG1
Series
CG
Overall Width
42 mm
Weight
0.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-025-24A
Zoro #
G715377876
UPC #
-
Country of Origin
China

Dimensions

Overall Width
42 mm
Mount Hole Center-to-Center Width
28 mm
For Bore Diameter
25 mm
Overall Length
42.1 mm
Mount Hole Center-to-Center Length
20 mm
Overall Height
43 mm

Details

Mount Type
Pivot Bracket
Item
Mounting Bracket
Compatible with Series
CG1
Series
CG
Weight
0.2 lb
Mount Location
Front
Body Material
Carbon Steel
System of Measurement
Metric
Standards
RoHS Compliant
Product Type
Mounting Bracket

Description

Mounting Bracket, Mount Type Pivot Bracket, Mount Location Front, For Bore Diameter 25 mm, Body Material Carbon Steel, Overall Length 42.1 mm, Mount Hole Center-to-Center Width 28 mm, Overall Width 42 mm, Overall Height 43 mm, Compatible with Series CG1, Mount Hole Center-to-Center Length 20 mm, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.2 lb, Series CG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.