Zoro Homepage

RECEIVING PIVOT BRACKET

  • Mfr # CG-032-24A

  • Zoro # G215377864


product price: $10.19
/ea

Key Features

Mount Type
Pivot Bracket
Overall Length
53.8 mm
Product Type
Mounting Bracket
Body Material
Carbon Steel
Mount Hole Center-to-Center Length
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-032-24A
Zoro #
G215377864
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
53.8 mm
Mount Hole Center-to-Center Length
22 mm
Mount Hole Center-to-Center Width
28 mm
Overall Height
50 mm
For Bore Diameter
32 mm
Overall Width
48 mm

Details

Mount Type
Pivot Bracket
Item
Mounting Bracket
Product Type
Mounting Bracket
Body Material
Carbon Steel
Mount Location
Front
Standards
RoHS Compliant
Weight
0.37 lb
System of Measurement
Metric
Series
CG
Compatible with Series
CG1

Description

Mounting Bracket, Mount Type Pivot Bracket, Mount Location Front, For Bore Diameter 32 mm, Body Material Carbon Steel, Overall Length 53.8 mm, Mount Hole Center-to-Center Width 28 mm, Overall Width 48 mm, Overall Height 50 mm, Compatible with Series CG1, Mount Hole Center-to-Center Length 22 mm, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.37 lb, Series CG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.