RECEIVING PIVOT BRACKET
Mfr # CG-040-24A
Zoro # G815377936
product price: $11.69
/eaKey Features
Mount Type
Pivot Bracket
Body Material
Carbon Steel
Overall Length
64.6 mm
Overall Height
58 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-040-24A
Zoro #
G815377936
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
64.6 mm
Overall Height
58 mm
Mount Hole Center-to-Center Length
30 mm
For Bore Diameter
40 mm
Mount Hole Center-to-Center Width
30 mm
Overall Width
56 mm
Details
Mount Type
Pivot Bracket
Item
Mounting Bracket
Body Material
Carbon Steel
System of Measurement
Metric
Product Type
Mounting Bracket
Mount Location
Front
Series
CG
Standards
RoHS Compliant
Compatible with Series
CG1
Weight
0.55 lb
Description
Mounting Bracket, Mount Type Pivot Bracket, Mount Location Front, For Bore Diameter 40 mm, Body Material Carbon Steel, Overall Length 64.6 mm, Mount Hole Center-to-Center Width 30 mm, Overall Width 56 mm, Overall Height 58 mm, Compatible with Series CG1, Mount Hole Center-to-Center Length 30 mm, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.55 lb, Series CG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.