Zoro Homepage

RECEIVING PIVOT BRACKET

  • Mfr # CG-050-24A

  • Zoro # G915377911


product price: $13.39
/ea

Key Features

Mount Type
Pivot Bracket
Mount Hole Center-to-Center Length
36 mm
Series
CG
For Bore Diameter
50 mm
Mount Hole Center-to-Center Width
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-050-24A
Zoro #
G915377911
UPC #
-
Country of Origin
Japan

Dimensions

Mount Hole Center-to-Center Length
36 mm
For Bore Diameter
50 mm
Mount Hole Center-to-Center Width
36 mm
Overall Length
79.2 mm
Overall Height
70 mm
Overall Width
64 mm

Details

Mount Type
Pivot Bracket
Item
Mounting Bracket
Series
CG
Product Type
Mounting Bracket
Mount Location
Front
Compatible with Series
CG1
Weight
0.97 lb
Body Material
Carbon Steel
System of Measurement
Metric
Standards
RoHS Compliant

Description

Mounting Bracket, Mount Type Pivot Bracket, Mount Location Front, For Bore Diameter 50 mm, Body Material Carbon Steel, Overall Length 79.2 mm, Mount Hole Center-to-Center Width 36 mm, Overall Width 64 mm, Overall Height 70 mm, Compatible with Series CG1, Mount Hole Center-to-Center Length 36 mm, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 0.97 lb, Series CG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.