RECEIVING PIVOT BRACKET
Mfr # CG-063-24A
Zoro # G415377848
product price: $19.49
/eaKey Features
Mount Type
Pivot Bracket
Compatible with Series
CG1
Mount Hole Center-to-Center Width
46 mm
Body Material
Carbon Steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-063-24A
Zoro #
G415377848
UPC #
-
Country of Origin
Japan
Dimensions
Mount Hole Center-to-Center Width
46 mm
Overall Width
74 mm
Overall Length
97.2 mm
Overall Height
82 mm
For Bore Diameter
63 mm
Mount Hole Center-to-Center Length
46 mm
Details
Mount Type
Pivot Bracket
Item
Mounting Bracket
Compatible with Series
CG1
Body Material
Carbon Steel
System of Measurement
Metric
Mount Location
Front
Standards
RoHS Compliant
Weight
1.76 lb
Product Type
Mounting Bracket
Series
CG
Description
Mounting Bracket, Mount Type Pivot Bracket, Mount Location Front, For Bore Diameter 63 mm, Body Material Carbon Steel, Overall Length 97.2 mm, Mount Hole Center-to-Center Width 46 mm, Overall Width 74 mm, Overall Height 82 mm, Compatible with Series CG1, Mount Hole Center-to-Center Length 46 mm, Product Type Mounting Bracket, Standards RoHS Compliant, Weight 1.76 lb, Series CG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.