Zoro Homepage

RECTANGULAR MULTI-CONNECTOR

  • Mfr # KDM10-06

  • Zoro # G516342615


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Product Type
Panel Mount Multi-Connector Manifold
Tube Material
FEP; Nylon; PFA; Polyurethane; Soft Nylon
Tubing Outside Diameter
6 mm
Number of Connecting Tubes
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDM10-06
Zoro #
G516342615
UPC #
-
Country of Origin
Japan

Dimensions

Tubing Outside Diameter
6 mm

Details

Item
Multi-Connector
Product Type
Panel Mount Multi-Connector Manifold
Tube Material
FEP; Nylon; PFA; Polyurethane; Soft Nylon
Number of Connecting Tubes
10

Description

RECTANGULAR MULTI-CONNECTOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.