RECTANGULAR MULTI-CONNECTOR
Mfr # KDM10-08
Zoro # G416342579
product price: $76.19
/ea
Free Shipping & Returns
Key Features
Number of Connecting Tubes
10
Tubing Outside Diameter
8 mm
Product Type
Panel Mount Multi-Connector Manifold
Tube Material
FEP; Nylon; PFA; Polyurethane; Soft Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDM10-08
Zoro #
G416342579
UPC #
-
Country of Origin
Japan
Dimensions
Tubing Outside Diameter
8 mm
Details
Item
Multi-Connector
Number of Connecting Tubes
10
Product Type
Panel Mount Multi-Connector Manifold
Tube Material
FEP; Nylon; PFA; Polyurethane; Soft Nylon
Description
RECTANGULAR MULTI-CONNECTOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.