RECTANGULAR MULTI-CONNECTOR
Mfr # KDM20-06
Zoro # G316342556
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Product Type
Panel Mount Multi-Connector Manifold
Tubing Outside Diameter
6 mm
Number of Connecting Tubes
20
Tube Material
FEP; Nylon; PFA; Polyurethane; Soft Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDM20-06
Zoro #
G316342556
UPC #
-
Country of Origin
Japan
Dimensions
Tubing Outside Diameter
6 mm
Details
Item
Multi-Connector
Product Type
Panel Mount Multi-Connector Manifold
Number of Connecting Tubes
20
Tube Material
FEP; Nylon; PFA; Polyurethane; Soft Nylon
Description
RECTANGULAR MULTI-CONNECTOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.