RECTANGULAR MULTI-CONNECTOR
Mfr # KDM20-07
Zoro # G316342525
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Tube Material
FEP; Nylon; PFA; Polyurethane; Soft Nylon
Number of Connecting Tubes
20
Tubing Outside Diameter
0.25 in
Product Type
Panel Mount Multi-Connector Manifold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDM20-07
Zoro #
G316342525
UPC #
-
Country of Origin
Japan
Dimensions
Tubing Outside Diameter
0.25 in
Details
Item
Multi-Connector
Tube Material
FEP; Nylon; PFA; Polyurethane; Soft Nylon
Number of Connecting Tubes
20
Product Type
Panel Mount Multi-Connector Manifold
Description
RECTANGULAR MULTI-CONNECTOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.