This item is Discontinued.

Smc Reducing Union Wye, 13/32" x 15/32", Tube KQ2U10-12A

Reducing Union Wye, 13/32" x 15/32", Tube (Discontinued)

  • Mfr # KQ2U10-12A
  • Zoro # G3493987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2U10-12A
Zoro #
G3493987
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
13/32 in x 15/32 in

Details

Max. Pressure
145 psi
Fitting Connection Type
Tube
Specific Fitting Shape
Reducing Union Wye
Tube Fitting Material
Brass, Polybutylene
Basic Pipe Fitting Material
Plastic and Metal
Item
Reducing Union Y
Color
White/Gray
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Reducing Union Wye
Basic Pipe Fitting Shape
Wye
Pipe Fitting Connection Type
Tube

Description

Reducing Union Y, Color White/Gray, Specific Fitting Shape Reducing Union Wye

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.