Zoro Homepage

Reed Switch, 24VDC, Normally Open, 3 M Lead

  • Mfr # D-A54L

  • Zoro # G1865577


product price: $26.39
/ea

Key Features

Description/Special Features
Order with Switch Mounting Band
Enclosure Type
Composite
For Bore Dia.
100mm, 32mm, 40mm, 50mm, 63mm, 80mm
Temp. Range (F)
14 Degrees to 140 Degrees F
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A54L
Zoro #
G1865577
UPC #
190735645772
Country of Origin
Japan

Dimensions

For Bore Dia.
100mm, 32mm, 40mm, 50mm, 63mm, 80mm
Lead Length (Ft.)
9.8 ft

Details

Item
Reed Switch
Description/Special Features
Order with Switch Mounting Band
Enclosure Type
Composite
Temp. Range (F)
14 Degrees to 140 Degrees F
Number of Wires
2
Function
Normally Open
Switching Voltage
24V DC
Color
Red
Display
LED
Type
Prewired
Switching Current
5 to 50 mA

Description

Reed Switch, Prewired, Switching Current 5 to 50 mA, Switching Voltage 24V DC, For Bore Dia. 100mm, 32mm, 40mm, 50mm, 63mm, 80mm, Function Normally Open, Lead Length (Ft.) 9.8 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Composite, Display LED, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.