Reed Switch, 24VDC, Normally Open, 3 M Lead
Mfr # D-B54L
Zoro # G3344652
product price: $23.79
/eaKey Features
Enclosure Type
Composite
Description/Special Features
Order with Switch Mounting Band
Lead Length (Ft.)
9.8 ft
Switching Voltage
24V DC
Display
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-B54L
Zoro #
G3344652
UPC #
190735644621
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
9.8 ft
For Bore Dia.
20 to 63mm
Details
Item
Reed Switch
Enclosure Type
Composite
Description/Special Features
Order with Switch Mounting Band
Switching Voltage
24V DC
Display
LED
Color
Red
Number of Wires
2
Temp. Range (F)
14 Degrees to 140 Degrees F
Switching Current
5 to 50 mA
Function
Normally Open
Type
Prewired
Description
Reed Switch, Prewired, Switching Current 5 to 50 mA, Switching Voltage 24V DC, For Bore Dia. 20 to 63mm, Function Normally Open, Lead Length (Ft.) 9.8 ft, Temp. Range (F) 14 Degrees to 140 Degrees F, Enclosure Type Composite, Display LED, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.