Zoro Homepage

REG (A) W/MPA GAUGE

  • Mfr # SY50M-00-A1

  • Zoro # G415271719


product price: $52.55
/ea

Key Features

Includes
Base Gasket, Connector Gasket, Mounting Screws
Thread Size
M3
Overall Height
166 1/2 mm
Overall Width
91 3/5 mm
Pressure Units Displayed
MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY50M-00-A1
Zoro #
G415271719
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M3
Overall Height
166 1/2 mm
Overall Width
91 3/5 mm

Details

Item
Regulator
Includes
Base Gasket, Connector Gasket, Mounting Screws
Pressure Units Displayed
MPa
Operating Pressure - Maximum
1 MPa
Includes Pressure Gauge
With Pressure Gauge
Regulating Port Type
A Port
Operating Temperature - Maximum
122 Degrees F
Standards
CE Listed, UKCA
Operating Temperature - Minimum
14 Degrees F
Product Type
Regulator

Description

REG (A) W/MPA GAUGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.