REG (A) W/PSI GAUGE ODD 3 POS
Mfr # SY30M-N5-A1-3
Zoro # G515271688
product price: $68.79
/eaKey Features
Includes
Base Gasket, Connector Gasket, Mounting Screws
Thread Size
M2
Overall Height
132 3/10 mm
Overall Width
77 3/5 mm
For Station Type
Odd Number Stations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY30M-N5-A1-3
Zoro #
G515271688
UPC #
-
Country of Origin
Japan
Dimensions
Thread Size
M2
Overall Height
132 3/10 mm
Overall Width
77 3/5 mm
Details
Item
Regulator
Includes
Base Gasket, Connector Gasket, Mounting Screws
For Station Type
Odd Number Stations
Regulating Port Type
A Port
Includes Pressure Gauge
With Pressure Gauge
Operating Pressure - Maximum
1 MPa
Pressure Units Displayed
psi
Product Type
Regulator
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Standards
CE Listed, UKCA
Description
REG (A) W/PSI GAUGE ODD 3 POS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.