REG (A) W/PSI GAUGE
Mfr # SY50M-N0-A1
Zoro # G815271753
product price: $64.59
/eaKey Features
Includes
Base Gasket, Connector Gasket, Mounting Screws
Thread Size
M3
Overall Height
166 1/2 mm
Overall Width
91 3/5 mm
Regulating Port Type
A Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY50M-N0-A1
Zoro #
G815271753
UPC #
-
Country of Origin
Japan
Dimensions
Thread Size
M3
Overall Height
166 1/2 mm
Overall Width
91 3/5 mm
Details
Item
Regulator
Includes
Base Gasket, Connector Gasket, Mounting Screws
Regulating Port Type
A Port
Includes Pressure Gauge
With Pressure Gauge
Operating Pressure - Maximum
1 MPa
Pressure Units Displayed
psi
Product Type
Regulator
Standards
CE Listed, UKCA
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Description
REG (A) W/PSI GAUGE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.