REG (P) W/PSI GAUGE, EVEN
Mfr # SY30M-N6-P
Zoro # G515854843
product price: $47.99
/eaKey Features
Includes Pressure Gauge
With Pressure Gauge
Overall Width
77 3/5 mm
Overall Height
132 3/10 mm
Regulating Port Type
P Port
Pressure Units Displayed
psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY30M-N6-P
Zoro #
G515854843
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
77 3/5 mm
Overall Height
132 3/10 mm
Thread Size
M2
Details
Includes Pressure Gauge
With Pressure Gauge
Item
Regulator
Regulating Port Type
P Port
Pressure Units Displayed
psi
Operating Pressure - Maximum
1 MPa
Includes
Base Gasket, Connector Gasket, Mounting Screws
For Station Type
Even Number Stations
Operating Temperature - Maximum
122 Degrees F
Product Type
Regulator
Standards
CE Listed, UKCA
Operating Temperature - Minimum
14 Degrees F
Description
REG (P) W/PSI GAUGE, EVEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.