Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR20-01B-D

  • Zoro # G809977470


product price: $29.39
/ea

Key Features

Includes
Bracket
Air Flow Direction
Left to Right
Body Material
Die-Cast Zinc
Series
AR-D
Overall Height
93.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR20-01B-D
Zoro #
G809977470
UPC #
-
Country of Origin
China

Dimensions

Overall Height
93.3 mm
Overall Depth
40 mm
Air Outlet Size
1/8 in
Air Inlet Size
1/8 in
Pressure Gauge Port Size
1/8 in
Overall Width
42 mm

Details

Item
Regulator
Includes
Bracket
Air Flow Direction
Left to Right
Body Material
Die-Cast Zinc
Series
AR-D
Adjustment Mechanism Material
Rubber
For Fluid Type
Air
Maximum Operating Temperature
60 Degrees C
Minimum Operating Temperature
-5 Degrees C
System Location
Air Line
Minimum Regulated Pressure
7.251887 psi
Air Inlet Type
Rc
Standards
RoHS Compliant
Pressure Gauge Port Type
Rc
Air Outlet Type
Rc
Adjustment Location
Bottom
Maximum Regulated Pressure
123.2821 psi
Regulator Type
Relieving
Pressure Gauge Included
Yes
Weight
0.14 kg
Modular Connection
Modular Connection
For Substance Type
Air
Adjustment Mechanism
Knob
Maximum Operating Pressure
1 MPa

Description

Regulator, Air Inlet Size 1/8 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 42 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/8 in, Air Outlet Type Rc, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air, Includes Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.