Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR20-02B-D

  • Zoro # G109977569


product price: $29.39
/ea

Key Features

Includes
Bracket
Air Flow Direction
Left to Right
Series
AR-D
Body Material
Die-Cast Zinc
Pressure Gauge Port Type
Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR20-02B-D
Zoro #
G109977569
UPC #
-
Country of Origin
China

Dimensions

Overall Height
93.3 mm
Overall Width
42 mm
Pressure Gauge Port Size
1/8 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Overall Depth
40 mm

Details

Item
Regulator
Includes
Bracket
Air Flow Direction
Left to Right
Series
AR-D
Body Material
Die-Cast Zinc
Pressure Gauge Port Type
Rc
Modular Connection
Modular Connection
Minimum Regulated Pressure
7.251887 psi
Adjustment Location
Bottom
Weight
0.14 kg
For Substance Type
Air
Adjustment Mechanism
Knob
Minimum Operating Temperature
-5 Degrees C
Maximum Operating Temperature
60 Degrees C
Air Outlet Type
Rc
Air Inlet Type
Rc
Maximum Regulated Pressure
123.2821 psi
Regulator Type
Relieving
System Location
Air Line
Adjustment Mechanism Material
Rubber
Maximum Operating Pressure
1 MPa
Standards
RoHS Compliant
For Fluid Type
Air
Pressure Gauge Included
Yes

Description

Regulator, Air Inlet Size 1/4 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 42 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type Rc, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air, Includes Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.