Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR20-N01B-Z-D

  • Zoro # G109977835


product price: $27.19
/ea

Key Features

Air Flow Direction
Left to Right
Body Material
Die-Cast Zinc
Series
AR-D
Includes
Bracket
Maximum Operating Pressure
1 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR20-N01B-Z-D
Zoro #
G109977835
UPC #
-
Country of Origin
China

Dimensions

Air Outlet Size
1/8 in
Pressure Gauge Port Size
1/8 in
Overall Depth
40 mm
Overall Height
93.3 mm
Overall Width
42 mm
Air Inlet Size
1/8 in

Details

Item
Regulator
Air Flow Direction
Left to Right
Body Material
Die-Cast Zinc
Series
AR-D
Includes
Bracket
Maximum Operating Pressure
1 MPa
Adjustment Location
Bottom
Maximum Regulated Pressure
123.2821 psi
Modular Connection
Modular Connection
Standards
RoHS Compliant
Adjustment Mechanism
Knob
Pressure Gauge Included
Yes
Minimum Regulated Pressure
7.251887 psi
Minimum Operating Temperature
-5 Degrees C
Maximum Operating Temperature
60 Degrees C
Pressure Gauge Port Type
NPT
Adjustment Mechanism Material
Rubber
For Fluid Type
Air
Air Outlet Type
NPT
Regulator Type
Relieving
For Substance Type
Air
System Location
Air Line
Air Inlet Type
NPT
Weight
0.14 kg

Description

Regulator, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 42 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air, Includes Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.