Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR20-N02B-1Z-D

  • Zoro # G009977812


product price: $29.39
/ea

Key Features

Air Flow Direction
Left to Right
Includes
Bracket
Body Material
Die-Cast Zinc
Series
AR-D
Pressure Gauge Port Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR20-N02B-1Z-D
Zoro #
G009977812
UPC #
-
Country of Origin
China

Dimensions

Overall Width
42 mm
Pressure Gauge Port Size
1/8 in
Air Outlet Size
1/4 in
Overall Height
93.3 mm
Air Inlet Size
1/4 in
Overall Depth
40 mm

Details

Item
Regulator
Air Flow Direction
Left to Right
Includes
Bracket
Body Material
Die-Cast Zinc
Series
AR-D
Pressure Gauge Port Type
NPT
Maximum Regulated Pressure
29.0075 psi
Modular Connection
Modular Connection
Minimum Regulated Pressure
2.900755 psi
Adjustment Mechanism
Knob
Pressure Gauge Included
Yes
Adjustment Mechanism Material
Rubber
Minimum Operating Temperature
-5 Degrees C
Regulator Type
Relieving
Standards
RoHS Compliant
Weight
0.14 kg
Air Inlet Type
NPT
For Fluid Type
Air
Air Outlet Type
NPT
System Location
Air Line
Maximum Operating Temperature
60 Degrees C
Maximum Operating Pressure
1 MPa
For Substance Type
Air
Adjustment Location
Bottom

Description

Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 42 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air, Includes Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.