Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR20K-N02-1Z-D

  • Zoro # G809977821


product price: $21.69
/ea

Key Features

Air Flow Direction
Left to Right
Body Material
Die-Cast Zinc
Series
AR-D
Air Outlet Size
1/4 in
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR20K-N02-1Z-D
Zoro #
G809977821
UPC #
-
Country of Origin
China

Dimensions

Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Overall Depth
40 mm
Overall Height
93.3 mm
Pressure Gauge Port Size
1/8 in
Overall Width
52 mm

Details

Item
Regulator
Air Flow Direction
Left to Right
Body Material
Die-Cast Zinc
Series
AR-D
Standards
RoHS Compliant
Maximum Regulated Pressure
29.0075 psi
For Fluid Type
Air
Maximum Operating Temperature
60 Degrees C
Adjustment Location
Bottom
Adjustment Mechanism Material
Rubber
Pressure Gauge Included
No
System Location
Air Line
Maximum Operating Pressure
1 MPa
Adjustment Mechanism
Knob
Minimum Regulated Pressure
2.900755 psi
Weight
0.14 kg
Air Inlet Type
NPT
Air Outlet Type
NPT
For Substance Type
Air
Modular Connection
Modular Connection
Regulator Type
Relieving
Pressure Gauge Port Type
NPT
Minimum Operating Temperature
-5 Degrees C

Description

Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 52 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.