Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR20K-N02E-Z-D

  • Zoro # G609977816


product price: $33.39
/ea

Key Features

Air Flow Direction
Left to Right
Body Material
Die-Cast Zinc
Series
AR-D
Overall Height
93.3 mm
Minimum Regulated Pressure
7.251887 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR20K-N02E-Z-D
Zoro #
G609977816
UPC #
-
Country of Origin
China

Dimensions

Overall Height
93.3 mm
Overall Width
52 mm
Air Inlet Size
1/4 in
Overall Depth
40 mm
Pressure Gauge Port Size
1/8 in
Air Outlet Size
1/4 in

Details

Item
Regulator
Air Flow Direction
Left to Right
Body Material
Die-Cast Zinc
Series
AR-D
Minimum Regulated Pressure
7.251887 psi
Adjustment Mechanism
Knob
Weight
0.14 kg
Adjustment Location
Bottom
Pressure Gauge Port Type
NPT
For Substance Type
Air
Air Inlet Type
NPT
System Location
Air Line
Air Outlet Type
NPT
Minimum Operating Temperature
-5 Degrees C
Modular Connection
Modular Connection
Pressure Gauge Included
Yes
Maximum Operating Pressure
1 MPa
Adjustment Mechanism Material
Rubber
Maximum Operating Temperature
60 Degrees C
Standards
RoHS Compliant
Maximum Regulated Pressure
123.2821 psi
For Fluid Type
Air
Regulator Type
Relieving

Description

Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 52 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.