Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR20K-N02H-Z-D

  • Zoro # G409977856


product price: $19.52
/ea

Key Features

Air Flow Direction
Left to Right
Body Material
Die-Cast Zinc
Includes
Set Nut
Series
AR-D
Pressure Gauge Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR20K-N02H-Z-D
Zoro #
G409977856
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
1/4 in
Overall Width
52 mm
Overall Depth
40 mm
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/8 in
Overall Height
93.3 mm

Details

Item
Regulator
Air Flow Direction
Left to Right
Body Material
Die-Cast Zinc
Includes
Set Nut
Series
AR-D
Pressure Gauge Included
Yes
Minimum Operating Temperature
-5 Degrees C
Standards
RoHS Compliant
Air Outlet Type
NPT
Air Inlet Type
NPT
Maximum Regulated Pressure
123.2821 psi
For Substance Type
Air
Minimum Regulated Pressure
7.251887 psi
Maximum Operating Temperature
60 Degrees C
Regulator Type
Relieving
Adjustment Mechanism Material
Rubber
Pressure Gauge Port Type
NPT
Modular Connection
Modular Connection
Weight
0.14 kg
Maximum Operating Pressure
1 MPa
Adjustment Mechanism
Knob
For Fluid Type
Air
System Location
Air Line
Adjustment Location
Bottom

Description

Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 52 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Die-Cast Zinc, For Fluid Type Air, For Substance Type Air, Includes Set Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.