Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR30-03-D

  • Zoro # G309977901


product price: $35.29
/ea

Key Features

Series
AR-D
Air Flow Direction
Left to Right
Body Material
Die-Cast Aluminum
Standards
RoHS Compliant
Maximum Regulated Pressure
123.2821 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR30-03-D
Zoro #
G309977901
UPC #
-
Country of Origin
China

Dimensions

Overall Width
53 mm
Air Outlet Size
3/8 in
Pressure Gauge Port Size
1/8 in
Overall Depth
53 mm
Air Inlet Size
3/8 in
Overall Height
117 mm

Details

Item
Regulator
Series
AR-D
Air Flow Direction
Left to Right
Body Material
Die-Cast Aluminum
Standards
RoHS Compliant
Maximum Regulated Pressure
123.2821 psi
Pressure Gauge Included
Yes
Adjustment Mechanism Material
Rubber
Pressure Gauge Port Type
Rc
For Fluid Type
Air
Weight
0.27 kg
Adjustment Location
Bottom
Maximum Operating Pressure
1 MPa
Maximum Operating Temperature
60 Degrees C
Modular Connection
Modular Connection
For Substance Type
Air
System Location
Air Line
Air Inlet Type
Rc
Regulator Type
Relieving
Adjustment Mechanism
Knob
Minimum Regulated Pressure
7.251887 psi
Air Outlet Type
Rc
Minimum Operating Temperature
-5 Degrees C

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 53 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.