Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR30-N03E-Z-D

  • Zoro # G709977846


product price: $46.39
/ea

Key Features

Air Flow Direction
Left to Right
Series
AR-D
Body Material
Die-Cast Aluminum
Air Outlet Type
NPT
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR30-N03E-Z-D
Zoro #
G709977846
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
53 mm
Overall Width
53 mm
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Overall Height
117 mm
Pressure Gauge Port Size
1/8 in

Details

Item
Regulator
Air Flow Direction
Left to Right
Series
AR-D
Body Material
Die-Cast Aluminum
Air Outlet Type
NPT
Standards
RoHS Compliant
Regulator Type
Relieving
Maximum Regulated Pressure
123.2821 psi
Weight
0.27 kg
Maximum Operating Temperature
60 Degrees C
Minimum Regulated Pressure
7.251887 psi
Maximum Operating Pressure
1 MPa
For Fluid Type
Air
For Substance Type
Air
Minimum Operating Temperature
-5 Degrees C
Air Inlet Type
NPT
Pressure Gauge Included
Yes
Adjustment Mechanism
Knob
Pressure Gauge Port Type
NPT
System Location
Air Line
Modular Connection
Modular Connection
Adjustment Location
Bottom
Adjustment Mechanism Material
Rubber

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 53 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.