Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR30K-03-D

  • Zoro # G209977827


product price: $34.39
/ea

Key Features

Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
Series
AR-D
Maximum Regulated Pressure
123.2821 psi
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR30K-03-D
Zoro #
G209977827
UPC #
-
Country of Origin
China

Dimensions

Air Outlet Size
3/8 in
Overall Height
117 mm
Overall Depth
53 mm
Pressure Gauge Port Size
1/8 in
Air Inlet Size
3/8 in
Overall Width
63 mm

Details

Item
Regulator
Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
Series
AR-D
Maximum Regulated Pressure
123.2821 psi
Standards
RoHS Compliant
For Substance Type
Air
Regulator Type
Relieving
Weight
0.27 kg
Air Inlet Type
Rc
Maximum Operating Pressure
1 MPa
Minimum Regulated Pressure
7.251887 psi
Minimum Operating Temperature
-5 Degrees C
Maximum Operating Temperature
60 Degrees C
Adjustment Mechanism Material
Rubber
Adjustment Mechanism
Knob
For Fluid Type
Air
Pressure Gauge Included
Yes
System Location
Air Line
Air Outlet Type
Rc
Modular Connection
Modular Connection
Pressure Gauge Port Type
Rc
Adjustment Location
Bottom

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 63 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.