Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR30K-N03-Z-D

  • Zoro # G009977843


product price: $35.99
/ea

Key Features

Includes
Bracket
Body Material
Die-Cast Aluminum
Series
AR-D
Air Flow Direction
Left to Right
For Substance Type
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR30K-N03-Z-D
Zoro #
G009977843
UPC #
-
Country of Origin
China

Dimensions

Pressure Gauge Port Size
1/8 in
Air Outlet Size
3/8 in
Overall Height
117 mm
Overall Width
63 mm
Air Inlet Size
3/8 in
Overall Depth
53 mm

Details

Item
Regulator
Includes
Bracket
Body Material
Die-Cast Aluminum
Series
AR-D
Air Flow Direction
Left to Right
For Substance Type
Air
Minimum Regulated Pressure
7.251887 psi
Adjustment Mechanism Material
Rubber
Adjustment Location
Bottom
Minimum Operating Temperature
-5 Degrees C
Maximum Operating Pressure
1 MPa
Air Outlet Type
NPT
Pressure Gauge Included
No
System Location
Air Line
Maximum Operating Temperature
60 Degrees C
Adjustment Mechanism
Knob
Regulator Type
Relieving
Air Inlet Type
NPT
Weight
0.27 kg
Maximum Regulated Pressure
123.2821 psi
For Fluid Type
Air
Standards
RoHS Compliant
Pressure Gauge Port Type
NPT
Modular Connection
Modular Connection

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 63 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.