Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR30K-N03H-Z-D

  • Zoro # G409977863


product price: $35.29
/ea

Key Features

Body Material
Die-Cast Aluminum
Includes
Set Nut
Air Flow Direction
Left to Right
Series
AR-D
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR30K-N03H-Z-D
Zoro #
G409977863
UPC #
-
Country of Origin
China

Dimensions

Air Inlet Size
3/8 in
Overall Height
117 mm
Overall Depth
53 mm
Overall Width
63 mm
Air Outlet Size
3/8 in
Pressure Gauge Port Size
1/8 in

Details

Item
Regulator
Body Material
Die-Cast Aluminum
Includes
Set Nut
Air Flow Direction
Left to Right
Series
AR-D
Standards
RoHS Compliant
Pressure Gauge Included
Yes
Adjustment Location
Bottom
Pressure Gauge Port Type
NPT
Maximum Operating Pressure
1 MPa
Weight
0.27 kg
Adjustment Mechanism
Knob
Minimum Regulated Pressure
7.251887 psi
Modular Connection
Modular Connection
System Location
Air Line
For Substance Type
Air
For Fluid Type
Air
Regulator Type
Relieving
Air Outlet Type
NPT
Air Inlet Type
NPT
Minimum Operating Temperature
-5 Degrees C
Maximum Regulated Pressure
123.2821 psi
Adjustment Mechanism Material
Rubber
Maximum Operating Temperature
60 Degrees C

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 63 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air, Includes Set Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.