Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR30M-N0302-Z-D

  • Zoro # G709977891


product price: $52.82
/ea

Key Features

Series
AR-D
Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
Maximum Operating Pressure
1 MPa
Minimum Operating Temperature
-5 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR30M-N0302-Z-D
Zoro #
G709977891
UPC #
-
Country of Origin
China

Dimensions

Overall Width
63 mm
Pressure Gauge Port Size
1/8 in
Air Inlet Size
3/8 in
Air Outlet Size
3/8 in
Overall Depth
53 mm
Overall Height
117 mm

Details

Item
Regulator
Series
AR-D
Body Material
Die-Cast Aluminum
Air Flow Direction
Left to Right
Maximum Operating Pressure
1 MPa
Minimum Operating Temperature
-5 Degrees C
Adjustment Mechanism Material
Rubber
Weight
0.27 kg
Maximum Regulated Pressure
123.2821 psi
Regulator Type
Relieving
Adjustment Mechanism
Knob
For Substance Type
Air
Maximum Operating Temperature
60 Degrees C
Standards
RoHS Compliant
Air Outlet Type
NPT
Pressure Gauge Included
Yes
For Fluid Type
Air
Adjustment Location
Bottom
Air Inlet Type
NPT
Modular Connection
Modular Connection
Pressure Gauge Port Type
NPT
Minimum Regulated Pressure
7.251887 psi
System Location
Air Line

Description

Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included Yes, Adjustment Mechanism Knob, Overall Width 63 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.