Regulator, Air Line, Knob
Mfr # AR40-F04B-D
Zoro # G009977898
product price: $52.39
/eaKey Features
Series
AR-D
Air Flow Direction
Left to Right
Body Material
Die-Cast Aluminum
Overall Width
68 mm
Modular Connection
Modular Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR40-F04B-D
Zoro #
G009977898
UPC #
-
Country of Origin
China
Dimensions
Overall Width
68 mm
Overall Depth
128 mm
Air Outlet Size
1/2 in
Overall Height
70 mm
Air Inlet Size
1/2 in
Description
Regulator, Air Inlet Size 1/2 in, Air Inlet Type G, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 1/2 in, Air Outlet Type G, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.