Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator, Air Line, Knob

  • Mfr # AR40-N03-Z-D

  • Zoro # G509977886


product price: $49.19
/ea

Key Features

Air Flow Direction
Left to Right
Series
AR-D
Body Material
Die-Cast Aluminum
Adjustment Mechanism
Knob
Overall Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR40-N03-Z-D
Zoro #
G509977886
UPC #
-
Country of Origin
China

Dimensions

Overall Height
75 mm
Overall Width
68 mm
Air Inlet Size
3/4 in
Overall Depth
129 mm
Air Outlet Size
3/4 in

Details

Item
Regulator
Air Flow Direction
Left to Right
Series
AR-D
Body Material
Die-Cast Aluminum
Adjustment Mechanism
Knob
System Location
Air Line
Air Outlet Type
Rc
Standards
RoHS Compliant
Minimum Operating Temperature
-5 Degrees C
For Substance Type
Air
Weight
0.44 kg
Modular Connection
Modular Connection
Maximum Operating Temperature
60 Degrees C
Maximum Operating Pressure
1 MPa
Adjustment Location
Bottom
Air Inlet Type
Rc
Adjustment Mechanism Material
Rubber
Maximum Regulated Pressure
123.2821 psi
For Fluid Type
Air
Pressure Gauge Included
No
Regulator Type
Relieving
Minimum Regulated Pressure
7.251887 psi

Description

Regulator, Air Inlet Size 3/4 in, Air Inlet Type Rc, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 68 mm, Adjustment Location Bottom, System Location Air Line, Series AR-D, Adjustment Mechanism Material Rubber, Air Flow Direction Left to Right, Air Outlet Size 3/4 in, Air Outlet Type Rc, Body Material Die-Cast Aluminum, For Fluid Type Air, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.